Trinsic® 1/2 in. Sweat Floor Mount Roman Tub Faucet Valve

Part #DR4700FL  |  Item #4623993  |  Manufacturer Part #R4700-FL

$ 180.81 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Trinsic® 1/2 in. Sweat Floor Mount Roman Tub Faucet Valve / $180.81

Product Details

  • Rough-in kit only
  • Must purchase trim kit to complete the unit
  • Machined brass body with stainless steel mounting plate
  • Cartridge ships with trim
  • 1/2 in. sweat rough-in
  • Product ships with test plugs and plasterguard

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: Yes

Cartridge Type: Pressure Balance

Collection: Trinsic®

Depth: 5-22/25 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Flow Rate: 6 gpm

Handle Material: Stainless Steel

Height: 5-1/2 in

Installation Type: Floor Mount

Material: [Brass, Stainless Steel]

Maximum Height: 5-1/2 in

Number of Holes: No Hole

Product Type: Rough-in Kit

Side Spray: No

Smart Home Enabled: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 4