12 in. Towel Bar in Venetian Bronze
Trinsic® 12 in. Towel Bar in Venetian Bronze
Frequently Purchased Together
Product Details
- Mounting hardware included
- Extends 3 1/2" from wall
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-1/8 in
- Base Plate Width:
- 1-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 13-5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 15-1/4 in
- Projection:
- 3-3/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Towel Bar Included:
- Yes
- Weight:
- 1 lb