Trinsic® 18 in. Towel Bar in Matte Black

Part #D75918BL  |  Item #7290694  |  Manufacturer Part #75918-BL

$ 48.44 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Trinsic bath collection.
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Trinsic®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3-31/100 in

Height: 1-13/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Maximum Height: 1-13/100 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.214