2-5/8 in. 13 oz. Kitchen Soap Dispenser in Black Stainless

You last purchased this on
 
Delta Faucet

Trinsic® 2-5/8 in. 13 oz. Kitchen Soap Dispenser in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 2-5/8 in. 13 oz. Kitchen Soap Dispenser in Black Stainless

  • Fast #
  • Part #DRP100734KS
  • Item #8051301
  • Manufacturer Part #RP100734KS
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Metal construction to increase product quality and performance
  • Includes refill funnel
  • 3 in. maximum deck thickness
  • 13 oz. capacity
  • Refillable from above deck
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Deck Plate Included:
Yes
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Maximum Height:
3-13/100 in
Number of Holes:
1 Hole
Product Type:
Soap Dispenser
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
3-1/8 in
Spring Loaded:
No
Weight:
1.414 lb