Delta Faucet Trinsic® 31 in. Towel Bar in Polished Chrome

D75930

Manufacturer Part #: 75930

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/4 in. H x 3-3/8 in. D x 33-1/4 in. W

SPECIFICATIONS

ADA Compliant
No
Collection
Trinsic®
Depth
3-19/50 in
Diameter
33-1/4 in
Handle Material
Brass
Height
2 in
Installation Type
Wall Mount
Maximum Height
2-1/4 in
Number of Bars
1
Side Spray
No
Type
Accessory
Weight
1.7
Width
33-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday