54 in. Pull-Out Hose

You last purchased this on
 
Delta Faucet

Trinsic® 54 in. Pull-Out Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 54 in. Pull-Out Hose

  • Fast #
  • Part #DRP74608
  • Item #4737037
  • Manufacturer Part #RP74608
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trinsic®
Faucet Part Type:
Hose Assembly
Length:
52 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.5 lb