Trinsic® 6-5/8 in. Valve Trim with 6-Setting Integrated Diverter in Polished Chrome

Part #DT27959  |  Item #7211703  |  Manufacturer Part #T27959

$ 223.72 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Trinsic®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-19/50 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Height: 6-5/8 in

Faucet Type: Tub & Shower Faucet

Handle Type: Lever

Height: 8-81/100 in

Installation Type: Wall Mount

Material: Metal

Maximum Height: 8-81/100 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 2.8

Width: 6-5/8 in