Delta Faucet
Trinsic 7/8 in. Brass Handle Kit in Polished Chrome
Part #DRP64072 | Item #4203533 | Manufacturer Part #RP64072
Product Details
ADA Compliant
Specifications
ADA Compliant: Yes
Application: Screw
Collection: Trinsic
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 22/25 in
Faucet Part Type: Handle Kit
GSA Approved: No
Handle Material: Brass
Height: 3/4 in
IAPMO Listed: No
Length: 7/8 in
Material: Brass
Maximum Height: 3/4 in
NSF Certified: No
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 0.005