8 in. Escutcheon Arctic Stainless
Trinsic® 8 in. Escutcheon Arctic Stainless
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Escutcheon
- Height:
- 1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Spout Height:
- 1/2 in
- Spout Reach:
- 1/2 in