Brass Repair Kit

You last purchased this on
 
Delta Faucet

Trinsic® Brass Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Brass Repair Kit

  • Fast #
  • Part #DRP73590
  • Item #7171476
  • Manufacturer Part #RP73590
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Trinsic®
Depth:
4-11/25 in
Faucet Part Type:
Repair Kit
Height:
1-3/50 in
Material:
Brass
Smart Home Enabled:
No
Spout Reach:
7 in
Weight:
0.96 lb