DELTA TRINSIC: ESCUTCHEON
Trinsic® DELTA TRINSIC: ESCUTCHEON
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6-1/16" width
- 2-3/16" depth
- Coordinates with the Trinsic bath collection
- Made of durable zinc
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-19/100 in
- Height:
- 31/100 in
- Material:
- Zinc
- Maximum Height:
- 31/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- DRP100091RB
- Weight:
- 0.268 lb