Trinsic® Handle Base and Gasket in Polished Chrome

Part #DRP73161  |  Item #4428117  |  Manufacturer Part #RP73161

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial

Collection: Trinsic®

Color Finish: Chrome

Color Finish Category: Chromes

Height: 2-1/2 in

Material: Brass

Maximum Height: 2-1/2 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.286