31/100 in. Handle Kit in Matte Black

You last purchased this on
 
Delta Faucet

Trinsic® 31/100 in. Handle Kit in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® 31/100 in. Handle Kit in Matte Black

  • Fast #
  • Part #DRP82137BL
  • Item #7344104
  • Manufacturer Part #RP82137BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
T3559LF-WL
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle Kit
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Handle Kit
Height:
2-9/16 in
Installation Type:
Deck Mount
Length:
31/100 in
Material:
Brass
Origin:
Global
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.154 lb
Width:
2-14/25 in