Metal Handle Kit in Matte Black
Trinsic® Metal Handle Kit in Matte Black
Package Quantity Info:
EA: 1 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets standards set by Americans with Disabilities Act (ADA) for ease of use
- Genuine Delta repair part
- Matte Black finish
- Overall Product Dimensions: 2-17/32'' H x 1-3/4'' D x 1-3/4'' W
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 3559-MPU-DST Lavatory Faucet
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-17/32 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 2-53/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.97 lb