Plastic Cap in Venetian Bronze
Trinsic® Plastic Cap in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1764-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-63/100 in
- Faucet Part Type:
- Cap
- Height:
- 2-13/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 2-13/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.35 lb