Pull-Down Wand Assembly in Arctic Stainless
Trinsic® Pull-Down Wand Assembly in Arctic Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- No
- Depth:
- 1-63/100 in
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Length:
- 8 in
- Material:
- Plastic
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Weight:
- 0.02 lb