Red/Blue Button

You last purchased this on
 
Delta Faucet

Trinsic® Red/Blue Button

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Red/Blue Button

  • Fast #
  • Part #DRP73165
  • Item #4428129
  • Manufacturer Part #RP73165
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Trinsic®
Faucet Part Type:
Button
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.005 lb