Trinsic® Roman Tub Metal Double Lever Handle Set in Matte Black

Part #DH659BL  |  Item #7303077  |  Manufacturer Part #H659BL

$ 88.06 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Collection: Trinsic®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-3/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 3-7/8 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 3-7/8 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: No

Weight: 2.256