Trinsic® Single Handle Bar Faucet in Matte Black

Part #D1959LFBL  |  Item #4918906  |  Manufacturer Part #1959LF-BL

$ 266.46 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 120 degrees
  • Assembled dimensions: 11-1/2" H x 5-15/16" D x 3-7/16" W

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Trinsic®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/2 in

Faucet Material: Brass

Faucet Mount: Bar Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

Height: 11-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Origin: Domestic

Product Type: Bar Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 5-47/50 in

Spout Swivel: 120°

Spout Type: High Arc

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 3.06

Width: 3-7/16 in