Delta Faucet

Trinsic® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D559HADST  |  Manufacturer Part #559HA-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • Metal push pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout swivels 360degrees

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Trinsic®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 8-22/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-22/25 in

Spout Reach: 5-14/25 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4

Width: 3-31/32 in