Single Handle Wall Mount Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Wall Mount Bathroom Sink Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Wall Mount Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #DT3559LFRBWL
  • Item #7024723
  • Manufacturer Part #T3559LF-RBWL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall-mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • 2-hole installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Rigid spout
  • Bathroom faucet requires 2-hole 4-8 in. wall-mount installation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
2-1/2 in
Spout Reach:
7 in
Spout Type:
Fixed
Style:
Modern
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
2.092 lb