Trinsic® Single Handle Lever Bar Faucet in Black Stainless

Part #D9959KSDST  |  Item #7780505  |  Manufacturer Part #9959-KS-DST

Color/Finish:
Black Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • High-arc pull-down swivels 360degrees
  • 54 in. long hose provides outstanding reach

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Trinsic®

Color Finish: Black Stainless

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 8-1/2 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Zinc

Faucet Valve Type: Euro-motion Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

Height: 13-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 13-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/2 in

Spout Swivel: 360°

Spout Type: High Arc Pull Down Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 5.56