Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Faucet in Arctic Stainless

Part #D9159DST  |  Manufacturer Part #9159-AR-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • 54 in. long hose provides outstanding reach

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Trinsic®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Full Motion

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

Hose Included: Yes

Hose Length: 20 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-7/16 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated Stream, Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No