Trinsic® Single Handle Pull Out Kitchen Faucet with Two-Function Spray in Arctic Stainless

Part #D4159DST  |  Manufacturer Part #4159-AR-DST

Starting at
$ 243.57 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: Delta Faucet Trinsic® Single Handle Pull Out Kitchen Faucet with Two-Function Spray in Arctic Stainless / $328.79

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Pull-out spout swivels 120degrees

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Trinsic®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 11-31/100 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11-25/64 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 12-41/64 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Height: 12-41/64 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 11-1/8 in

Spout Reach: 9-1/4 in

Spout Swivel: 120°

Spout Type: Swivel

Spray Type: [Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 5.85

Width: 2-1/2 in