Trinsic® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance Stainless

Part #DT3559LFSSWL  |  Item #7024725  |  Manufacturer Part #T3559LF-SSWL

$ 254.52 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish:
Brilliance® Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single hole installation
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Trinsic®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Product Type: Faucet

Spout Reach: 7 in

Spout Type: Rigid

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 2.092