Trinsic® Single Handle Wall Mount Filler in Venetian Bronze (Trim Only)

Part #DT14159RB  |  Item #7006214  |  Manufacturer Part #T14159-RB

$ 187.78 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Trinsic®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 9-69/100 in

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: CWT Slip On

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 6 in

IAPMO Listed: No

Maximum Height: 6 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-Diverter

Trim Only: Yes

Tub Spout Flow Rate: 6 gpm

Tub Spout Reach: 6-15/16 in

Tub Spout Type: Non-diverter

Valve Trim Type: Pressure Balancing

Weight: 2.34