Trinsic® Thermostatic Shower Trim with Double Lever Handle in Brilliance Stainless

Part #DT17T259SSH2O  |  Item #5109644  |  Manufacturer Part #T17T259-SSH2O

$ 416.26 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Trinsic®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 9-1/4 in

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Material: Metal

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 9 in

Material: Metal

Maximum Height: 9 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Two Handle

Overall Width: 6-1/2 in

Product Type: Faucet

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-1/2 in

Spray Type: [Full, H2Okinetic®, Pause]

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 4.55

Width: 6-1/2 in