Two Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Two Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17T259CZH2O
  • Item #5109636
  • Manufacturer Part #T17T259-CZH2O
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Spray settings include: H2OKinetic spray, Full Body spray
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
9-1/4 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Material:
Metal
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
9 in
Material:
Metal
Maximum Height:
9 in
NSF Certified:
No
Number of Handles:
Two Handle
Overall Width:
6-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Height:
6-1/2 in
Spray Type:
Full, Pause
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
4.55 lb
Width:
6-1/2 in