Delta Faucet Trinsic® Three Handle Bathtub & Shower Faucet in Venetian Bronze Trim Only

DT27T859RB

Manufacturer Part #: T27T859-RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
Yes
Collection
Trinsic®
Depth
3-19/50 in
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Height
6-5/8 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
6-3/4 in
Number of Handles
Three Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Type
Faucet
Valve Type
Tub & Shower Diverter Valve
Width
6-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday