TRINSIC OPTIONAL 10-1/2 ESCUTCHEON
Trinsic® TRINSIC OPTIONAL 10-1/2 ESCUTCHEON
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- Height:
- 1/2 in
- Material:
- Zinc
- Maximum Height:
- 1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DRP64070KS
- Weight:
- 1.31 lb