Trinsic® TRINSIC: SPOUT ASSY

Part #DRP74811BL  |  Item #7303203  |  Manufacturer Part #RP74811BL

$ 89.35 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Collection: Trinsic®

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 1-19/100 in

Faucet Part Type: Repair Kit

Handle Material: Metal

Height: 6-47/50 in

Material: Metal

Maximum Height: 6-47/50 in

Side Spray: No

Smart Home Enabled: No

Spout Type: Rigid

Weight: 0.7