TRINSIC: SPRAYER ASSEMBLY
Trinsic® TRINSIC: SPRAYER ASSEMBLY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- No
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Plastic
- Height:
- 3 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 3 in
- Number of Handles:
- Single Handle
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 19-1/2 in
- Spout Reach:
- 9-1/2 in
- Weight:
- 0.594 lb