Left-Hand Trip Lever in Champagne Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Left-Hand Trip Lever in Champagne Bronze

  • Fast #
  • Part #D75960CZ
  • Item #4625324
  • Manufacturer Part #75960-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Left-Hand Trip Lever in Champagne Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 2-3/8 in. long
  • Mounting hardware included
  • Universal mount
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/4 in
Handle Material:
Brass
Handle Type:
Lever
Height:
1-5/8 in
Installation Type:
Front Mount, Side Mount
Length:
3 in
Material:
Brass
Number of Handles:
Single Handle
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.616 lb
Width:
1-5/8 in