Trinsic Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

Part #DT4759SS  |  Item #4428309  |  Manufacturer Part #T4759-SS

$ 428.05 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Coordinating hand shower included
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Rigid slip-on diverter spout
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Trinsic

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 11-3/4 in

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Faucet Connection: Copper

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

Height: 41 in

Material: Brass

Maximum Height: 41 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 10 in

Spout Reach: 10 in

Spout Type: Rigid Slip-On Diverter

Spray Type: Full Body

Trim Only: Yes

Tub Spout Reach: 10 in

Tub Spout Type: Diverter

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.4