Delta Faucet
Trinsic Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Part #DT4759BL | Item #7784242 | Manufacturer Part #T4759-BL
Product Details
- Touch-Clean® full body hand shower includes double check valves for backflow prevention
- Swivel slip-on spout
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Temperature and volume controlled with handles
- Metal lever handles meet standards set by Americans with Disabilities Act (ADA)
- Red/blue indicator markings
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Trinsic
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 11-3/4 in
EPA Compliant: Yes
End Connection 1: Copper
End Connections: Copper
Faucet Connection: Copper
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 1.75 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Handle Material: Brass
Handle Type: Lever
Height: 41 in
IAPMO Listed: No
Material: Brass
Maximum Height: 41 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Showerhead Function: Single
Side Spray: No
Smart Home Enabled: No
Spout Height: 10 in
Spout Reach: 10 in
Spout Type: Rigid Slip-On Diverter
Spray Type: Full Body
Trim Only: Yes
Tub Spout Reach: 8 in
Type: Faucet
UL Listed: No
WaterSense Labeled: Yes
Weight: 7.346