Delta Faucet

Trinsic Two Handle Widespread Bathroom Sink Faucet in Stainless

Part #D3559MPUDST  |  Manufacturer Part #3559-SSMPU-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • Finish guaranteed not to tarnish or corrode
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.18.6]

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Diamond Embedded Ceramic Disc

Center Size: 4 in - 16 in

Collection: Trinsic

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 6-1/2 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Widespread

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 7-3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 7-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/4 in

Spout Reach: 5 in

Spout Type: Rigid

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.463