Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT17059BL
  • Item #7290704
  • Manufacturer Part #T17059-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Dial adjusts temperature - handle adjusts volume
  • Order MultiChoice® universal rough separately
  • Dual-function pressure balance cartridge
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA compliant
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Trinsic®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
EPA Compliant:
Yes
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.16 lb