Trinsic® Valve Trim Only in Champagne Bronze

Part #DT17059CZ  |  Item #4428382  |  Manufacturer Part #T17059-CZ

$ 177.73 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: Yes

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Depth: 4-1/2 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Height: 6-1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 1.7