Trinsic Wall Mount Lavatory Single Lever Handle in Polished Chrome

Part #DRP73390  |  Item #4428135  |  Manufacturer Part #RP73390

$ 24.01 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Collection: Trinsic

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 5 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.35