Delta Faucet Trinsic® Wall Mount Toilet Tissue Holder in Brilliance Stainless

D75950SS

Manufacturer Part #: 75950-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 7 in. W

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Trinsic®
Depth
3-31/100 in
Handle Material
Zinc
Height
1-13/100 in
Maximum Height
1-13/100 in
Pivoting
No
Side Spray
No
Type
Accessory
Weight
0.535
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday