Trinsic® Zinc Diverter Valve Trim in Matte Black

Part #DT27T859BL  |  Item #8111923  |  Manufacturer Part #T27T859-BL

$ 516.18 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Delta Faucet Trinsic® Zinc Diverter Valve Trim in Matte Black / $516.18

Product Details

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° Maximum rotation
  • Red/blue indicator markings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Trim

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Trinsic®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3-19/50 in

End Connection 1: Universal

End Connections: Universal

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Handle Included: Yes

Handle Type: Lever

Height: 6-3/4 in

Installation Type: Wall Mount

Material: Zinc

Number of Handles: Two Handle

Origin: Domestic

Scald Guard: Yes

Smart Home Enabled: No

Style: Transitional

Valve Type: Thermostatic Valve

Weight: 3.64

Width: 6-5/8 in