Trinsic® Zinc Flat Escutcheon in Matte Black

Part #DRP100091  |  Manufacturer Part #RP100091BL

Starting at
$ 30.49 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with the Trinsic bath collection
  • 6-1/16" width
  • 2-3/16" depth
  • Made of durable zinc

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Trinsic®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-19/100 in

Escutcheon Style: Flat

FM Approved: No

GSA Approved: No

Hardware Included: No

Height: 31/100 in

IAPMO Listed: No

Length: 2-3/16 in

Material: Zinc

Maximum Height: 31/100 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Weight: 0.268

Width: 6-1/16 in