Trinsic® Zinc Handle Kit in Polished Chrome

Part #DRP73166  |  Item #4428134  |  Manufacturer Part #RP73166

$ 22.05 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Collection: Trinsic®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Height: 1-47/50 in

Material: Zinc

Maximum Height: 1-47/50 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.05