0 items

Delta Faucet Trinsic® Tub and Shower Diverter Valve with Single Lever Handle

DT11859

Color Finish

Starting at $119.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Includes cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Handle Type
Lever
Height
5 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday