Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- Single lever handle for ease of temperature control
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Single function operation
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Meets standards set by Americans with Disabilities Act (ADA)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 10 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Escutcheon Height:
- 8 in
- Escutcheon Width:
- 8 in
- Faucet Connection:
- Universal
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed -:
- No
- Maximum Height:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Power Source:
- Battery
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-19/100 in
- Spray Type:
- Full Body, H2Okinetic® Spray, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 5.1 lb