0 items

Delta Faucet Dryden™ Tub and Shower Shower Flange

DRP52144

Color Finish

Starting at $11.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Dryden®
  • Outside diameter: 2"

SPECIFICATIONS

ADA Compliant
No
Collection
Dryden™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday