0 items

Delta Faucet Lahara® Tub and Shower Trim (Trim Only)

DT14438

Color Finish

Starting at $138.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Single lever handle
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Spray setting: full body
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Lahara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday