0 items

Delta Faucet Monitor® Tub and Shower Trim with Full Spray Showerhead (Trim Only)

DT13420

Color Finish

Starting at $88.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Single lever handle
  • Spray setting: full body
  • Touch-Clean® spray holes allow for easy removal of build-up

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Monitor®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6 in
Spout Type
Pull Up Diverter
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday