Delta Faucet
Tub Spout Diverter in Brilliance Stainless
Part #DRP43825SS | Item #3317995 | Manufacturer Part #RP43825SS
Product Details
Specifications
ADA Compliant: Yes
CEC Compliant: For Sale in CA
Color Finish: Stainless
Color Finish Category: Stainless Steel
Faucet Part Type: Tub Spout
GSA Approved: No
Installation Type: Wall Mount
NSF Certified: No
Side Spray: No
Smart Home Enabled: No
Spout Type: Pull Up Diverter
Type: Faucet
WaterSense Labeled: No
Weight: 0.856