Tub Spout in Luxe Gold

Part #DRP78582GL  |  Item #7784252  |  Manufacturer Part #RP78582GL

$ 328.00 EACH

Color/Finish:
Luxe Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Length: 9 in

Material: Brass